Order Entry
China
ContactUsLinkComponent
Masterflex® Replacement Hoses for Large-Hose Peristaltic Pumps, Avantor®
Masterflex® Replacement Tube for 3005-Series Pumps, Hypalon®, Fiber Braided, Standard Duty
Catalog # MFLS75800-99
Supplier:  MASTERFLEX SERVICE
undefined
Masterflex® Replacement Tube for 3005-Series Pumps, Hypalon®, Fiber Braided, Standard Duty
Catalog # MFLS75800-99
Supplier:  MASTERFLEX SERVICE

Specifications

  • Tubing int.Ø:
    31,75 mm (1,25")
  • Max. pressure:
    6,9 bar (100 psi)
  • Max. temperature:
    82 °C
  • Colour:
    Black
  • Description:
    Hose Replacement for 75800-6* and -71 pumps, Hypalon, fiber braided, standard duty
  • Warranty:
    1 year
  • Working pressure:
    6,9 bar (100 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Hypalon®
  • Pk:
    1

Specifications

About this item

Keep your pumps running with these quality replacement hoses.

  • Choose replacement hose based on chemical compatibility, flow rate, and pump series

Optimize performance of your large-hose peristaltic pumps.

  • Tubing int.Ø:
    31,75 mm (1,25")
  • Max. pressure:
    6,9 bar (100 psi)
  • Max. temperature:
    82 °C
  • Colour:
    Black
  • Description:
    Hose Replacement for 75800-6* and -71 pumps, Hypalon, fiber braided, standard duty
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Working pressure:
    6,9 bar (100 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Hypalon®
  • Pk:
    1