Hand-operated transfer pump for detergents, waxes, alkalis and certain acids
Catalog # MFLB06433-31
Supplier: MASTERFLEX PREMIUM
Specifications
- Flow rate:5 strokes/gal.
- Description:Hand-operated transfer pump for detergents, waxes, alkalis and certain acids
- Wetted materials:Solvent-welded PVC body and shaft, PE hose, Viton valves and seals
- Warranty:1 Month
- Pk:1
Specifications
About this item
Ideal for the janitorial market for transfering detergents.
- Tested for transferring HCl in concentrations up to 30% at 100 °F (38 °C)
- Self-priming, will not siphon
This hand-operated drum pump is ideal for pumping detergents, waxes, alkalis and certain acids. Constructed of solvent-welded PVC body and shaft, polyethylene (PE) hose, Viton® valves and seals, this pump offers 5 strokes/gallon.
- Flow rate:5 strokes/gal.
- Description:Hand-operated transfer pump for detergents, waxes, alkalis and certain acids
- Environmentally Preferable:
- Wetted materials:Solvent-welded PVC body and shaft, PE hose, Viton valves and seals
- Warranty:1 Month
- Pk:1