Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Max. capacity:16 ml
- Max. speed:6000 rpm
- Power:100 - 240 VAC
- Description:Fixed-Speed Microcentrifuge; 100-240 VAC
- Rotor type:Fixed-Angle
- Tube capacity:8 x 1,5/2,0 mL-8 x 0,5 mL-8 x 0,4 mL-8 x 0,2 mL-1 x PCR four-strip
- Timer range:1 to 99 minutes
- Max. RCF:2000 ×g
- Warranty:2 years
- Pk:1
- Rotors included:Yes
Specifications
About this item
Sleek design and exchangeable rotors will suit nearly any quick-spin application!
- Easily observe your samples through the clear cover
- Includes rotors for common PCR and microvolume tubes
This space-saving, fixed-speed centrifuge will adapt easily to any lab needing quick spins for applications such as micro-filtration and cell separation. The mini G was designed especially for safety—centrifuge runs only when the lid is closed and will immediately stop if the lid opens. The lid pops open with the simple push of a button. The digital display has an integrated LED timer which can be adjusted from 1 to 99 minutes. Rotors do not require any tools to switch out. Order optional adapters separately.
- Max. capacity:16 ml
- Max. speed:6000 rpm
- Power:100 - 240 VAC
- Description:Fixed-Speed Microcentrifuge; 100-240 VAC
- Environmentally Preferable:
- Rotor type:Fixed-Angle
- Tube capacity:8 x 1,5/2,0 mL-8 x 0,5 mL-8 x 0,4 mL-8 x 0,2 mL-1 x PCR four-strip
- Timer range:1 to 99 minutes
- Max. RCF:2000 ×g
- Warranty:2 years
- Pk:1
- Rotors included:Yes