Masterflex® L/S® Tube Sets, PTFE, Avantor®
Supplier: MASTERFLEX PROPRIETARY
About this item
Excellent chemical resistance and chemically inert.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
For use with Masterflex® L/S® PTFE Tubing Pump Head
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
2 Options Available Below
Product Details & Documents
Excellent chemical resistance and chemically inert.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
For use with Masterflex® L/S® PTFE Tubing Pump Head
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Documents
Certificates
Search by Lot NumberSpecifications for Product Family
Specifications
- Catalog No:
- MFLA77390-50
- MFLA77390-60
- Length per pack:
- 0,38 m (1,25 ft.)
- 0,38 m (1,25 ft.)
- Max. pressure:
- 6,9 bar (100 psi)
- 6,9 bar (100 psi)
- Min. temperature:
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 150 °C (302 °F)
- 150 °C (302 °F)
- Pump series:
- L/S
- L/S
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- Sterilisation:
- Ethylene Oxide
- Ethylene Oxide
- Sterilisation method autoclave:
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
Specifications
Product Family Options
Product Information
- Tubing int.ØTubing materialMaximum Flow RateAvailabilityPrice
- MFLA77390-50PTFE-tubing sets, 2mm ID, 4mm OD, set of two.PTFE-tubing sets, 2mm ID, 4mm OD, set of two.2,00 mm (0,079")PTFE17 ml/minLog in for availability1 * 2 件Specifications:CE certificate
More
Specifications
Cat. No.MFLA77390-50Length per pack0,38 m (1,25 ft.)Max. pressure6,9 bar (100 psi)Min. temperature–240 °C (–400 °F)Max. temperature260 °C (500 °F)Min. temperature (dynamic)–40 °C (–40 °F)Max. temperature (dynamic)150 °C (302 °F)Pump seriesL/SRegulatory approvalsADCF;Non-DEHP;RoHS;USPSterilisationEthylene OxideSterilisation method autoclaveNoSterilisation method EtOYesSterilisation method gammaNoCE certificate - MFLA77390-60PTFE-tubing sets, 4mm ID, 6mm OD, set of two.PTFE-tubing sets, 4mm ID, 6mm OD, set of two.4,00 mm (0,157")PTFE65 ml/minLog in for availability1 * 2 件Specifications:CE certificate
More
Specifications
Cat. No.MFLA77390-60Length per pack0,38 m (1,25 ft.)Max. pressure6,9 bar (100 psi)Min. temperature–240 °C (–400 °F)Max. temperature260 °C (500 °F)Min. temperature (dynamic)–40 °C (–40 °F)Max. temperature (dynamic)150 °C (302 °F)Pump seriesL/SRegulatory approvalsADCF;Non-DEHP;RoHS;USPSterilisationEthylene OxideSterilisation method autoclaveNoSterilisation method EtOYesSterilisation method gammaNoCE certificate



