Masterflex® One-Way Luer Check Valve Fittings, Luer, Straight, Avantor®
Fitting, SAN, straight, one-way check valve with silicone diaphragm, female Luer lock×male Luer lock, 10/pack, Valved, Female Luer to Male Luer Check Valve, SNA, Straight
Supplier: MASTERFLEX PROPRIETARY
Masterflex® One-Way Luer Check Valve Fittings, Luer, Straight, Avantor®
Catalog # MFLA30505-92
Supplier: MASTERFLEX PROPRIETARY
Jump to:
Product Details & Documents
Get a seamless transition from source to system.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Valves feature low priming volume, ease of removing air bubbles during priming and operate in any spatial orientation. Valves are manufactured DEHP-and latex-free silicone diaphragms. Materials meet USP Class VI and ISO 10993 specifications.
Documents
Specifications
- Connection Type:Female Luer to Male Luer Check Valve
- Flow pattern:Straight
- Type:Valved
- Description:Fitting, SAN, straight, one-way check valve with silicone diaphragm, female Luer lock×male Luer lock, 10/pack
- Seq:02
- Fitting material:SNA
- Cat. No.:MFLA30505-92
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer lock
- No. of ports:2



