Order Entry
China
ContactUsLinkComponent
John Guest acetal push-to-connect reducer swivel adapter
John Guest acetal push-to-connect reducer swivel adapter
Supplier:  MASTERFLEX PREMIUM
Certificates
undefined
John Guest acetal push-to-connect reducer swivel adapter
Supplier:  MASTERFLEX PREMIUM

Specifications

  • Max. operating pressure:
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • 150 psi for air, 250 psi for water
  • Max. temperature:
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
  • Max. vacuum:
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • 762 mm Hg (30" Hg)
  • Min. temperature:
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
  • Seal material:
  • Nitrile
  • Nitrile
  • Nitrile
  • Nitrile
  • Sterilisation:
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Warranty:
  • 20 years
  • 20 years
  • 20 years
  • 20 years

Specifications