Masterflex® B/T® PerfectPosition® Pump Tubing, BioPharm Plus Platinum-Cured Silicone, B/T 91; 10 ft
Catalog # MFLA96445-91
Supplier: MASTERFLEX PROPRIETARY
CE certificate
Specifications
- Maximum Flow Rate:42000 ml/min
- Tubing int.Ø:19,00 mm (0,748")
- Max. pressure:2,06 bar (30 psi)
- Max. temperature:232 °C (450 °F)
- Pump series:B/T
- Description:B/T® PerfectPosition® Pump Tubing, BioPharm Plus Platinum-Cured Silicone, B/T 91; 10 ft
- Seq:02
- Model:96445-91
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–60 °C (–75 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Tubing material:BioPharm Plus platinum-cured silicone
- Pk:10 Feet
- B/T Masterflex tubing size:91
- Hose barb size:0,75"
Specifications
About this item
Ensure optimum performance from your Masterflex® pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Optically inspected, factory tested
- Ensures flow rates are accurate and promotes longer service life
- Seven different tubing formulations—choose tubing based on chemical compatibility, life, and pressure or vacuum needs
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
Change Notice CCN-2023-173 covers all products shipped after Jan 1st 2024.
- Maximum Flow Rate:42000 ml/min
- Tubing int.Ø:19,00 mm (0,748")
- Max. pressure:2,06 bar (30 psi)
- Max. temperature:232 °C (450 °F)
- Pump series:B/T
- Description:B/T® PerfectPosition® Pump Tubing, BioPharm Plus Platinum-Cured Silicone, B/T 91; 10 ft
- Seq:02
- Environmentally Preferable:
- Model:96445-91
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–60 °C (–75 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Tubing material:BioPharm Plus platinum-cured silicone
- Pk:10 Feet
- B/T Masterflex tubing size:91
- Hose barb size:0,75"