Order Entry
China
Orders LinkContactUsLinkComponent
Masterflex® I/P® Spooled Precision Pump Tubing, PharMed® BPT, Avantor®

Masterflex® I/P® Spooled Precision Pump Tubing, PharMed® BPT, Avantor®

Masterflex® I/P® Spooled Precision Pump Tubing, PharMed® BPT, Avantor®
Certificates
Masterflex® I/P® Spooled Precision Pump Tubing, PharMed® BPT, Avantor®
Masterflex® I/P® Spooled Precision Pump Tubing, PharMed® BPT, Avantor®

3 Options Available Below

Product Details & Documents

Protect your light-sensitive samples.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application

Masterflex® PharMed® BPT Precision pump tubing is designed to withstand over 10,000 hours of tubing life, reducing downtime. Ideal for protecting sensitive fluids in biopharmaceutical applications and cell and tissue culture work, this tubing complies with USP class VI and FDA standards. The opaque tan color is good for light-sensitive samples.

Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide, making it suitable for clean-in-place and steam-in-place cleaning and sterilization systems.

Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

Documents

Specifications for Product Family

Specifications

  • Model:
  • 95687-26
  • 95687-73
  • 95687-82
  • Length per pack:
  • 60,9 m (200 ft.)
  • 45,7 m (150 ft.)
  • 30,4 m (100 ft.)
  • Max. pressure:
  • 2,7 bar (40 psi)
  • 2,7 bar (40 psi)
  • 1,4 bar (20 psi)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Max. temperature:
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • Min. temperature (dynamic):
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 510 mm Hg (20" Hg)
  • Pump series:
  • I/P
  • I/P
  • I/P
  • Regulatory approvals:
  • FDA;Non-DEHP;RoHS;USP
  • FDA;Non-DEHP;RoHS;USP
  • FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • 7 m (23 ft.)
  • Warranty:
  • Out of box
  • Out of box
  • Out of box

Specifications

Product Family Options

Product Information

  • Tubing int.Ø
    Tubing material
    I/P Masterflex tubing size
    Hose barb size
    Maximum Flow Rate
    Availability
    Price
  • MFLA95687-26
    I/P® Precision Pump Tubing, PharMed® BPT, I/P 26; 200 ft
    I/P® Precision Pump Tubing, PharMed® BPT, I/P 26; 200 ft
    6,40 mm (0,252")
    PharMed® BPT
    26
    0,25"
    4000 ml/min
    Log in for availability
    Log in for availability
    1 * 200 Feet
    1 * 200 Feet

    Specifications:
    CE certificate
    More
    Specifications
    Cat. No.
    MFLA95687-26
    Model
    95687-26
    Length per pack
    60,9 m (200 ft.)
    Max. pressure
    2,7 bar (40 psi)
    Min. temperature
    –51 °C (–60 °F)
    Max. temperature
    132 °C (270 °F)
    Min. temperature (dynamic)
    –20 °C (–4 °F)
    Max. temperature (dynamic)
    100 °C (212 °F)
    Max. vacuum
    660 mm Hg (26" Hg)
    Pump series
    I/P
    Regulatory approvals
    FDA;Non-DEHP;RoHS;USP
    Sterilisation
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
    Sterilisation method autoclave
    Yes
    Sterilisation method EtO
    Yes
    Sterilisation method gamma
    Yes
    Suction lift H₂O
    8,8 m (29 ft.)
    Warranty
    Out of box
    CE certificate
  • MFLA95687-73
    I/P® Precision Pump Tubing, PharMed® BPT, I/P 73; 150 ft
    I/P® Precision Pump Tubing, PharMed® BPT, I/P 73; 150 ft
    9,50 mm (0,374")
    PharMed® BPT
    73
    0,375"
    8000 ml/min
    Log in for availability
    Log in for availability
    1 * 150 Feet
    1 * 150 Feet

    Specifications:
    CE certificate
    More
    Specifications
    Cat. No.
    MFLA95687-73
    Model
    95687-73
    Length per pack
    45,7 m (150 ft.)
    Max. pressure
    2,7 bar (40 psi)
    Min. temperature
    –51 °C (–60 °F)
    Max. temperature
    132 °C (270 °F)
    Min. temperature (dynamic)
    –20 °C (–4 °F)
    Max. temperature (dynamic)
    100 °C (212 °F)
    Max. vacuum
    660 mm Hg (26" Hg)
    Pump series
    I/P
    Regulatory approvals
    FDA;Non-DEHP;RoHS;USP
    Sterilisation
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
    Sterilisation method autoclave
    Yes
    Sterilisation method EtO
    Yes
    Sterilisation method gamma
    Yes
    Suction lift H₂O
    8,8 m (29 ft.)
    Warranty
    Out of box
    CE certificate
  • MFLA95687-82
    I/P® Precision Pump Tubing, PharMed® BPT, I/P 82; 100 ft
    I/P® Precision Pump Tubing, PharMed® BPT, I/P 82; 100 ft
    12,70 mm (0,500")
    PharMed® BPT
    82
    0,5"
    13000 ml/min
    Log in for availability
    Log in for availability
    1 * 100 Feet
    1 * 100 Feet

    Specifications:
    CE certificate
    More
    Specifications
    Cat. No.
    MFLA95687-82
    Model
    95687-82
    Length per pack
    30,4 m (100 ft.)
    Max. pressure
    1,4 bar (20 psi)
    Min. temperature
    –51 °C (–60 °F)
    Max. temperature
    132 °C (270 °F)
    Min. temperature (dynamic)
    –20 °C (–4 °F)
    Max. temperature (dynamic)
    100 °C (212 °F)
    Max. vacuum
    510 mm Hg (20" Hg)
    Pump series
    I/P
    Regulatory approvals
    FDA;Non-DEHP;RoHS;USP
    Sterilisation
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
    Sterilisation method autoclave
    Yes
    Sterilisation method EtO
    Yes
    Sterilisation method gamma
    Yes
    Suction lift H₂O
    7 m (23 ft.)
    Warranty
    Out of box
    CE certificate