Order Entry
China
ContactUsLinkComponent
Masterflex® I/P® Bulk-Packed Precision Pump Tubing, PharMed® BPT, Avantor®
Masterflex® I/P® Bulk-Packed Precision Pump Tubing, PharMed® BPT, I/P 82; 25 ft, 10/Cs
  MFLA95691-82
CE certificate
undefined
Masterflex® I/P® Bulk-Packed Precision Pump Tubing, PharMed® BPT, I/P 82; 25 ft, 10/Cs
  MFLA95691-82
CE certificate

 

  • Maximum Flow Rate:
    13000 ml/min
  • Tubing int.Ø:
    12,70 mm (0,500")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Bulk-Packed Precision Pump Tubing, PharMed® BPT, I/P 82; 25 ft, 10/Cs
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    7 m (23 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    510 mm Hg (20" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Tubing material:
    PharMed® BPT
  • Pk:
    1
  • Hose barb size:
    0,5"
  • I/P Masterflex tubing size:
    82

 

 

Protect your light-sensitive samples.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application

Masterflex® PharMed® BPT Precision pump tubing is designed to withstand over 10,000 hours of tubing life, reducing downtime. Ideal for protecting sensitive fluids in biopharmaceutical applications and cell and tissue culture work, this tubing complies with USP class VI and FDA standards. The opaque tan color is good for light-sensitive samples.

Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide, making it suitable for clean-in-place and steam-in-place cleaning and sterilization systems.

Our bulk tubing comes in convenient cases containing 10 (25 ft) coils per case. Bulk tubing eliminates individual cardboard boxes, reducing unpacking time and saving you money on shipping.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    13000 ml/min
  • Tubing int.Ø:
    12,70 mm (0,500")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Bulk-Packed Precision Pump Tubing, PharMed® BPT, I/P 82; 25 ft, 10/Cs
  • Environmentally Preferable:
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    7 m (23 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    510 mm Hg (20" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Tubing material:
    PharMed® BPT
  • Pk:
    1
  • Hose barb size:
    0,5"
  • I/P Masterflex tubing size:
    82