Order Entry
China
ContactUsLinkComponent
 
Masterflex® Compact Filtration System, Polypropylene and PVC Chamber; 65 psi
  MFLB01509-51
undefined
Masterflex® Compact Filtration System, Polypropylene and PVC Chamber; 65 psi
  MFLB01509-51

 

  • Flow rate:
    5,75 gal./min
  • Length:
    22"
  • Max. pressure:
    65 psi
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Compact Filtration System, PP/PVC, clear
  • Material:
    PP/PVC
  • Seq:
    01
  • Model:
    01509-51
  • Housing depth:
    22 cm
  • Motor hp:
    0,083
  • Motor type:
    TEFC
  • Width:
    20,32 cm (8")
  • Depth:
    25,4 cm (10")
  • Height:
    55,88"
  • Power:
    115 VAC, 50/60 Hz
  • Warranty:
    1 year
  • Pk:
    1

 

 

Pump, stand, and filter housing all-in-one unit.

  • Compact size for benchtop use
  • Uses a leak-free, seal-less, magnetic-coupled pump

Unit comes completely assembled, simply insert the filter cartridge of choice and connect power, suction and discharge. Filter housings accept a single 10" filter cartridge—see our wide selection of cartridges sold separately. Filtration systems offer a of 345 GPH with a 1/12 hp, TEFC motor that runs on 115 VAC, 50/60 Hz power.

The polypropylene (PP) model with the clear PVC chamber is ideal for most common filtration applications. It can be used for filtering mild acid (non-fluorine) and alkaline solutions. Constructed with EPDM housing seals.

The CPVC model has added chemical resistance for filtering stronger acid including fluorine) and alkaline solutions. Constructed with EPDM housing seals.

 : Includes pump; filter chamber and interconnecting piping; mounting base; 8-foot, 3-wire cord with plug; 6 ft x 5/8" wire-reinforced vinyl suction/discharge hose; priming bulb; suction strainer; and chamber vent plug.
  • Flow rate:
    5,75 gal./min
  • Length:
    22"
  • Max. pressure:
    65 psi
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Compact Filtration System, PP/PVC, clear
  • Material:
    PP/PVC
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    01509-51
  • Housing depth:
    22 cm
  • Motor hp:
    0,083
  • Motor type:
    TEFC
  • Width:
    20,32 cm (8")
  • Depth:
    25,4 cm (10")
  • Height:
    55,88"
  • Power:
    115 VAC, 50/60 Hz
  • Warranty:
    1 year
  • Pk:
    1