Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Connection Type:Quick-Disconnect to Thread
- Flow pattern:Straight
- Length:3,4925 cm
- Max. temperature:82 °C (180 °F)
- Seal material:Buna-N
- Description:Metal Quick-Disconnect Fitting, UNF Thread Insert, Straight-Through, 10-32 UNF(F), MC281032; 10/PK
- Orifice dimensions:0,125"
- Thread size UNF(F) (port 1):10 - 32"
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:250 psi
- Warranty:3 Months
- Pk:10
- Fitting material:Chrome-Plated Brass
- Quick-disconnect flow size:⅛"
- Thread size UNF(M) (port 1):10-32
- Supplier No.:MC281032 10PK
Specifications
About this item
Convenience of a quick-disconnect in pressure and vacuum applications.
- Constructed of durable chrome-plated brass
- Easy one-hand connection and disconnection
These CPC® metal quick-disconnect fittings are ideal for pressure and vacuum applications. Fittings are made of chrome-plated brass with stainless steel springs and latch. Valved fittings have an acetal shutoff valve that seals the flow path when fitting halves are disconnected. Can withstand vacuum to 250 psi, temperatures from -40 to 180 °F, and can be used with gases or liquids.
A complete coupler requires a fitting body and an insert with the same flow size (order separately).
- Connection Type:Quick-Disconnect to Thread
- Flow pattern:Straight
- Length:3,4925 cm
- Max. temperature:82 °C (180 °F)
- Seal material:Buna-N
- Description:Metal Quick-Disconnect Fitting, UNF Thread Insert, Straight-Through, 10-32 UNF(F), MC281032; 10/PK
- Environmentally Preferable:
- Orifice dimensions:0,125"
- Thread size UNF(F) (port 1):10 - 32"
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:250 psi
- Warranty:3 Months
- Pk:10
- Fitting material:Chrome-Plated Brass
- Quick-disconnect flow size:⅛"
- Thread size UNF(M) (port 1):10-32
- Supplier No.:MC281032 10PK