Order Entry
China
ContactUsLinkComponent
 
Masterflex® Gas Mass Flowmeters, Avantor®
 
undefined
Masterflex® Gas Mass Flowmeters, Avantor®

 

  • Model:
  • 32908-63
  • 32908-61
  • 32908-69
  • 32908-67
  • 32908-73
  • 32908-71
  • 32908-53
  • 32908-77
  • 32908-75
  • 32908-81
  • 32908-55
  • 32908-79
  • 32908-59
  • 32908-57
  • 32908-51
  • Accuracy:
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • ±(0,8R + 0,2FS)
  • Certification:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Communication interface:
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • RS-232
  • Connection:
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • 8-pin circular mini-DIN
  • Display type:
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • 7-line x 4-digit LCD; 0,25"H flow display
  • Input:
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • 0 to 5 VDC and RS-232
  • Max. air flow rate:
  • 1 ml/min
  • Min. operating temperature:
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Max. particulate size:
  • 20 µm
  • 20 µm
  • 50 µm
  • 20 µm
  • 50 µm
  • 50 µm
  • 20 µm
  • 50 µm
  • 50 µm
  • 50 µm
  • 20 µm
  • 50 µm
  • 20 µm
  • 20 µm
  • 20 µm
  • Max. pressure:
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • 145 psi
  • Power:
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • 115/230 VAC
  • Repeatability:
  • ±0,2%
  • ±0,5%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • ±0,2%
  • Response time:
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • 10 ms
  • Turndown ratio:
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • 100:1
  • Wetted materials:
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • 302 and 303 SS, Viton®, silicone RTV, glass-reinforced nylon, aluminum
  • Width:
  • 1,25"
  • 1,25"
  • 1,25"
  • 1,25"
  • 1,625"
  • 1,25"
  • 1,25"
  • 1,625"
  • 1,625"
  • 1,625"
  • 1,25"
  • 1,625"
  • 1,25"
  • 1,25"
  • 1,25"
  • Height:
  • 4,25"
  • 4,25"
  • 4,25"
  • 4,25"
  • 4,375"
  • 4,25"
  • 3,875"
  • 5,5"
  • 4,375"
  • 5,5"
  • 3,875"
  • 5,5"
  • 4,25"
  • 3,875"
  • 3,875"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year