订单输入
China
ContactUsLinkComponent
Cast iron float and thermostatic steam traps (parallel configuration)
Spirax Sarco Cast Iron Float/Thermostatic Steam Trap, Parallel Config.; 3/4"NPT(F), 15 psig
Catalog # MFLB07600-30
Supplier:  MASTERFLEX PREMIUM
Spirax Sarco Cast Iron Float/Thermostatic Steam Trap, Parallel Config.; 3/4"NPT(F), 15 psig
Catalog # MFLB07600-30
Supplier:  MASTERFLEX PREMIUM

Specifications

  • Connection Type:
    NPT(F)
  • Thread size NPT(F) (port 1):
    0,75"
  • 最高温度:
    232 °C of superheat (450 °F of superheat)
  • 说明:
    Cast Iron Float/Thermostatic Steam Trap, Parallel Config.; 3/4"NPT(F), 15 psig
  • 最大运行压力:
    15 psi
  • 质保:
    1 year
  • 包装规格:
    1
  • Fitting material:
    Cast iron

Specifications

About this item

Keep steam space free of condensate to provide maximum system efficiency.

  • Constructed of durable cast iron

Float and thermostatic steam traps contain a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermosatic air vent. Stainless steel internal parts can be serviced without disturbing the piping connections.

Typical applications:
All process equipment, particularly when controlled by modulating temperature control valves
Unit heaters
Air heat coils
Heat exchangers
Steam main drip stations

  • Connection Type:
    NPT(F)
  • Thread size NPT(F) (port 1):
    0,75"
  • 最高温度:
    232 °C of superheat (450 °F of superheat)
  • 说明:
    Cast Iron Float/Thermostatic Steam Trap, Parallel Config.; 3/4"NPT(F), 15 psig
  • Environmentally Preferable:
  • 最大运行压力:
    15 psi
  • 质保:
    1 year
  • 包装规格:
    1
  • Fitting material:
    Cast iron