Masterflex® Transfer Tubing Spool, Platinum-Cured Silicone, Avantor®
Supplier: MASTERFLEX PROPRIETARY
Certificates
About this item
Low compression formulation keeps its shape and cleanliness.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Reduce unpacking time, save money on shipping and ensure that you always have enough tubing on hand with bulk tubing. Platinum-cured silicone spools are sold in 300 ft or 500 ft spools.
- Environmentally Preferable:
Specifications
- Model:
- 98906-02
- 98906-00
- 98906-04
- 98906-12
- 98906-10
- 98906-08
- 98906-06
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 152 m (500 ft.)
- 152 m (500 ft.)
- 91,4 m (300 ft.)
- 91,4 m (300 ft.)
- 91,4 m (300 ft.)
- 91,4 m (300 ft.)
- 91,4 m (300 ft.)
- Max. pressure:
- 1 bar (15 psi)
- 2,1 bar (30 psi)
- 1,4 bar (20 psi)
- 0,8 bar (12 psi)
- 1,03 bar (15 psi)
- 0,7 bar (10 psi)
- 0,9 bar (13 psi)
- Max. temperature:
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 1 bar (15 psi)
- 2,1 bar (30 psi)
- 1,4 bar (20 psi)
- 0,8 bar (12 psi)
- 1,03 bar (15 psi)
- 0,7 bar (10 psi)
- 0,9 bar (13 psi)