Order Entry
China
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, Avantor®

Masterflex® L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, Avantor®
Certificates
Masterflex® L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, Avantor®
Masterflex® L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, Avantor®

2 Options Available Below

Product Details & Documents

Compatible with aggressive chemicals.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Applications: Chemical, food, beverage, and pharmaceutical applications
Characteristics: Excellent chemical resistance, low extractability, low gas permeability, plasticizer free, translucent

NOTE: Tygon® Chemical pump tubing is recommended for use in Easy-Load® and Easy-Load® II pump heads only.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

 

Specifications for Product Family

Specifications

  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 2,7 bar (40 psi)
  • 2,7 bar (40 psi)
  • Min. temperature:
  • –77 °C (–108 °F)
  • –77 °C (–108 °F)
  • Max. temperature:
  • 57 °C (135 °F)
  • 57 °C (135 °F)
  • Min. temperature (dynamic):
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature (dynamic):
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • L/S
  • L/S
  • Regulatory approvals:
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • Warranty:
  • Out of box
  • Out of box

Specifications

Product Family Options

Product Information

  • Tubing int.Ø
    Tubing material
    L/S Masterflex tubing size
    Hose barb size
    Maximum Flow Rate
    Availability
    Price
  • MFLA06475-15
    L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, L/S 15; 50 ft
    L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, L/S 15; 50 ft
    4,80 mm (0,189")
    Versilon™ 2001
    15
    0,1875"
    1100 ml/min
    Log in for availability
    Log in for availability
    1 * 50 Feet
    1 * 50 Feet

    Specifications:
    CE certificate
    More
    Specifications
    Cat. No.
    MFLA06475-15
    Length per pack
    15,2 m (50 ft.)
    Max. pressure
    2,7 bar (40 psi)
    Min. temperature
    –77 °C (–108 °F)
    Max. temperature
    57 °C (135 °F)
    Min. temperature (dynamic)
    0 °C (32 °F)
    Max. temperature (dynamic)
    40 °C (104 °F)
    Max. vacuum
    660 mm Hg (26" Hg)
    Pump series
    L/S
    Regulatory approvals
    ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
    Sterilisation
    Autoclave, Ethylene Oxide, Gamma Irradiation
    Sterilisation method autoclave
    Yes
    Sterilisation method EtO
    Yes
    Sterilisation method gamma
    Yes
    Suction lift H₂O
    8,8 m (29 ft.)
    Warranty
    Out of box
    CE certificate
  • MFLA06475-24
    L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, L/S 24; 50 ft
    L/S® High-Performance Precision Pump Tubing, Versilon™ 2001, L/S 24; 50 ft
    6,40 mm (0,252")
    Versilon™ 2001
    24
    0,25"
    1800 ml/min
    Log in for availability
    Log in for availability
    1 * 50 Feet
    1 * 50 Feet

    Specifications:
    CE certificate
    More
    Specifications
    Cat. No.
    MFLA06475-24
    Length per pack
    15,2 m (50 ft.)
    Max. pressure
    2,7 bar (40 psi)
    Min. temperature
    –77 °C (–108 °F)
    Max. temperature
    57 °C (135 °F)
    Min. temperature (dynamic)
    0 °C (32 °F)
    Max. temperature (dynamic)
    40 °C (104 °F)
    Max. vacuum
    660 mm Hg (26" Hg)
    Pump series
    L/S
    Regulatory approvals
    ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
    Sterilisation
    Autoclave, Ethylene Oxide, Gamma Irradiation
    Sterilisation method autoclave
    Yes
    Sterilisation method EtO
    Yes
    Sterilisation method gamma
    Yes
    Suction lift H₂O
    8,8 m (29 ft.)
    Warranty
    Out of box
    CE certificate