Order Entry
China
ContactUsLinkComponent
Masterflex® High-Purity Plastic Diaphragm Valves, Avantor®
Masterflex® Valve, polypropylene with EPDM diaphragm, 4.0 Cv
Catalog # MFLB98520-00
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Valve, polypropylene with EPDM diaphragm, 4.0 Cv
Catalog # MFLB98520-00
Supplier:  MASTERFLEX PREMIUM

Specifications

  • Connection Type:
    Tri-clamp
  • Max. pressure:
    125 psi
  • Description:
    Valve, polypropylene with EPDM diaphragm, 4,0 Cv
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    98520-00
  • Wetted materials:
    Polypropylene, EPDM
  • Clamp size:
    0,75"
  • Max. temperature:
    79 °C (175 °F)
  • Warranty:
    6 Months
  • Pk:
    1
  • Cv:
    4
  • Inlet port:
    3/4" Tri-clamp
  • Outlet port:
    3/4" Tri-clamp

Specifications

About this item

Fully drainable and easy to maintain!

  • Eliminate leaks—ideal for food or pharmaceutical processing
  • Compatible with Tri-Clamp® connections for easy maintenance, change out, and orientation—no cutting or welding needed!
  • Choose either natural polypropylene (PP) or Kynar® (PVDF) body—both are excellent for ultrapure applications
  • Models with Kynar® (PVDF) body offer additional chemical resistance to corrosives

These high-purity valves feature manual actuators. Maximum viscosity is 400 cSt. Maximum fluid temperature is 180 °F (82 °C).

  • Connection Type:
    Tri-clamp
  • Max. pressure:
    125 psi
  • Description:
    Valve, polypropylene with EPDM diaphragm, 4,0 Cv
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    98520-00
  • Wetted materials:
    Polypropylene, EPDM
  • Clamp size:
    0,75"
  • Max. temperature:
    79 °C (175 °F)
  • Warranty:
    6 Months
  • Pk:
    1
  • Cv:
    4
  • Inlet port:
    3/4" Tri-clamp
  • Outlet port:
    3/4" Tri-clamp