Order Entry
China
ContactUsLinkComponent
 
Masterflex® Ismatec® IP and IP-N Digital Multichannel Peristaltic Pumps, Avantor®
 
undefined
Masterflex® Ismatec® IP and IP-N Digital Multichannel Peristaltic Pumps, Avantor®

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Model:
  • 78011-41
  • 78011-21
  • 78011-01
  • 78010-43
  • 78010-41
  • 78011-03
  • No. of channels:
  • 24
  • 12
  • 4
  • 24
  • 24
  • 4
  • No. of rollers:
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • Control type:
  • Digital
  • Variable-Speed Digital
  • Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Digital
  • Min. flow rate per channel:
  • 0,0004 ml/min
  • 0,0004 ml/min
  • 0,0004 ml/min
  • 0,002 ml/min
  • 0,0004 ml/min
  • 0,002 ml/min
  • Max. flow rate per channel:
  • 11 ml/min
  • 11 ml/min
  • 11 ml/min
  • 44 ml/min
  • 11 ml/min
  • 44 ml/min
  • Drive IP rating:
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • IP 30
  • Accuracy:
  • better than ±1%
  • better than ±1%
  • better than ±1%
  • better than ±1%
  • better than ±1%
  • better than ±1%
  • Drive:
  • IP-N
  • IP-N
  • IP-N
  • IP
  • IP-N
  • IP
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,11 rpm
  • 0,11 rpm
  • 0,11 rpm
  • 0,4 rpm
  • 0,11 rpm
  • 0,4 rpm
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • No
  • No
  • Remote I/O:
  • 0 to 5 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA
  • 0 to 5 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA
  • 0 to 5 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA
  • 0 to 5 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA
  • 0 to 5 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA
  • 0 to 5 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA
  • Series:
  • IP-N
  • IP-N
  • IP-N
  • IP
  • IP-N
  • IP
  • Tubing sizes accepted:
  • Two-stop 0,13 mm ID to 3,17 mm ID
  • Two-stop 0,13 mm ID to 3,17 mm ID
  • Two-stop 0,13 mm ID to 3,17 mm ID
  • Two-stop 0,13 mm ID to 3,17 mm ID
  • Two-stop 0,13 mm ID to 3,17 mm ID
  • Two-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • No
  • Max. pressure:
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years