Masterflex® Eccentric Reducer Fittings, Sanitary Clamp, Straight, Avantor®
Supplier: MASTERFLEX PROPRIETARY
Certificates
About this item
Maintain sanitary conditions in your processes while decreasing diameter.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
Designed with polypropylene the fitting performs more consistently after repeated autoclaving. Clamps and gaskets required for a complete system are sold separately.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLS40619-93
- MFLA31805-01
- Model:
- 31805-01
- Chemical resistance:
- Excellent
- Very good
- Max. operating pressure:
- 150 psi in ambient conditions, using plastic true union style clamp
- 125 psi
- Max. temperature:
- 138 °C (280 °F)
- 82 °C (180 °F)
- Min. temperature:
- -40 °C (-40 °F)
- –9 °C (15 °F)
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)