Order Entry
China
ContactUsLinkComponent
In-Line Flow Indicators for Liquids and Gases
Dynalon Ball Flow Indicator, 0.2 to 6.5 L/min for 1/4 to 3/8" ID Tubing
Catalog # MFLB06297-00
Supplier:  MASTERFLEX PREMIUM
undefined
Dynalon Ball Flow Indicator, 0.2 to 6.5 L/min for 1/4 to 3/8" ID Tubing
Catalog # MFLB06297-00
Supplier:  MASTERFLEX PREMIUM

Specifications

  • Maximum Flow Rate:
    6,5 L/min
  • Description:
    Ball Flow Indicator, 0,2 to 6,5 L/min for 1/4 to 3/8" ID Tubing
  • Max. operating temperature:
    50 °C (122 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Fluid type:
    Liquid or gas
  • Pipe size:
    1/4 to 3/8" ID Tubing

Specifications

About this item

An inexpensive way to visually monitor flow of liquids and gases.

  • Visually confirm flow with clear window

Indicators give visual confirmation of flow through a clear polystyrene housing. All models can be used with noncorrosive liquids and gases. Connect tubing to indicators via hose barb connections; model 06297-05 has straight ends. All models are pressure rated to 10 psig.

  • Maximum Flow Rate:
    6,5 L/min
  • Description:
    Ball Flow Indicator, 0,2 to 6,5 L/min for 1/4 to 3/8" ID Tubing
  • Environmentally Preferable:
  • Max. operating temperature:
    50 °C (122 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Fluid type:
    Liquid or gas
  • Pipe size:
    1/4 to 3/8" ID Tubing