Order Entry
China
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, FEP-Lined Polyethylene, Avantor®
 
undefined
Masterflex® Transfer Tubing, FEP-Lined Polyethylene, Avantor®
 

 

  • Model:
  • 06385-04
  • 06385-02
  • 06385-06
  • 06385-03
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • Max. pressure:
  • 14,5 bar (210 psi)
  • 14,4 bar (209 psi)
  • 11,4 bar (165 psi)
  • 19,9 bar (288 psi)
  • Max. temperature:
  • 79 °C (175 °F)
  • 79 °C (175 °F)
  • 79 °C (175 °F)
  • 79 °C (175 °F)
  • Min. temperature:
  • –73 °C (–100 °F)
  • –73 °C (–100 °F)
  • –73 °C (–100 °F)
  • –73 °C (–100 °F)
  • Regulatory approvals:
  • FDA
  • FDA
  • FDA
  • FDA
  • Sterilisation method autoclave:
  • No
  • No
  • No
  • No
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • Working pressure:
  • 14,5 bar (210 psi)
  • 14,4 bar (209 psi)
  • 11,4 bar (165 psi)
  • 19,9 bar (288 psi)
  • Warranty:
  • Out of box
  • Out of box
  • Out of box
  • Out of box