Order Entry
China
ContactUsLinkComponent
Masterflex® Ismatec® Tubing Bed Pump Heads, Avantor®
Masterflex® Ismatec® ISM010A Tubing Bed Pump Head, 2-Channel, 6 Roller, 1.1 to 1110 mL/min
  MFLA07611-10
undefined
Masterflex® Ismatec® ISM010A Tubing Bed Pump Head, 2-Channel, 6 Roller, 1.1 to 1110 mL/min
  MFLA07611-10

 

  • Maximum Flow Rate:
    1110 ml/min
  • Max. pressure:
    1,5 bar (22 psi)
  • Min. flow rate:
    1,1 ml/min
  • No. of channels:
    2
  • Description:
    Tubing Bed Pump Head, 2-Channel, 6 Roller, 1,1 to 1110 ml/min
  • Seq:
    01
  • Model:
    07611-10
  • Warranty:
    1 year
  • Pk:
    1
  • Rollers:
    6

 

 

Ideal for delicate substances which require gentle occlusion setting.

  • 6 rollers│Snap your pump head onto your drives quickly with turn-and-lock mounting system
  • Select from interchangeable pump heads that offer flow rates from 0.01 to 3660 ml/min
  • Features two channels

Choose from two-stop, three-stop, or nominal tubing pump heads. Spring-loaded tubing bed adjusts occlusion for optimum pressure and tubing tension. Pump head plate 78002-80 is required for pump heads 07611-05, -10, and -15.

  • Maximum Flow Rate:
    1110 ml/min
  • Max. pressure:
    1,5 bar (22 psi)
  • Min. flow rate:
    1,1 ml/min
  • No. of channels:
    2
  • Description:
    Tubing Bed Pump Head, 2-Channel, 6 Roller, 1,1 to 1110 ml/min
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    07611-10
  • Warranty:
    1 year
  • Pk:
    1
  • Rollers:
    6