Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Maximum Flow Rate:2600 ml/min
- Power:115 VAC; 60 Hz; 8 A
- Control type:Fixed speed
- Pump series:I/P
- Description:I/P fixed-speed wash-down drive, 100 rpm, 115V.
- Drive height:261 mm (10,25")
- Drive IP rating:IP 55
- Drive length:431 mm (17")
- Drive width:267 mm (11")
- Motor hp:1/2
- Open-head sensor:No
- Reversible motor:Yes
- Speed control:±1%
- Type of pump heads accepted:Standard, Easy-Load, High-Performance
- Washdown capable:Yes
- Motor:370 W
- Speed:Fixed
- Warranty:1 year
- Pk:1
- Housing material:Painted steel
- Max. RPM:100 rpm
- No. of pump heads accepted:4
Specifications
About this item
Easy operation and easy on the budget.
- Purge system or pump in either direction with combination on/off/reverse switch
- Constructed of painted steel/aluminum IP55-rated housing
- Get more flow—capable of driving multiple pump heads for multichannel pumping
These fixed-speed drives are IP55-rated for protection from dust and water. Accept I/P standard, Easy-Load®, or High-Performance pump heads. Stack up to two Standard or Easy-Load pump heads to double flow.
- Maximum Flow Rate:2600 ml/min
- Power:115 VAC; 60 Hz; 8 A
- Control type:Fixed speed
- Pump series:I/P
- Description:I/P fixed-speed wash-down drive, 100 rpm, 115V.
- Environmentally Preferable:
- Drive height:261 mm (10,25")
- Drive IP rating:IP 55
- Drive length:431 mm (17")
- Drive width:267 mm (11")
- Motor hp:1/2
- Open-head sensor:No
- Reversible motor:Yes
- Speed control:±1%
- Type of pump heads accepted:Standard, Easy-Load, High-Performance
- Washdown capable:Yes
- Motor:370 W
- Speed:Fixed
- Warranty:1 year
- Pk:1
- Housing material:Painted steel
- Max. RPM:100 rpm
- No. of pump heads accepted:4