Masterflex® I/P® Precision Pump Tubing, C-Flex®, Avantor®
About this item
Maintain flexibility at extreme temperatures.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory Approvals to match your unique application
- Ultra smooth inner surface results in fewer extractables
Masterflex® C-Flex® Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
3 Options Available Below
Product Details & Documents
Maintain flexibility at extreme temperatures.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory Approvals to match your unique application
- Ultra smooth inner surface results in fewer extractables
Masterflex® C-Flex® Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Documents
Specifications for Product Family
Specifications
- Catalog No:
- MFLA06424-26
- MFLA06424-73
- MFLA06424-82
- Model:
- 06424-26
- 06424-73
- 06424-82
- Length per pack:
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- Max. pressure:
- 2,06 bar (30 psi)
- 1,4 bar (20 psi)
- 1,4 bar (20 psi)
- Min. temperature:
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 510 mm Hg (20" Hg)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation:
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Suction lift H₂O:
- 8,8 m (29 ft.)
- 8,8 m (29 ft.)
- 7 m (23 ft.)
Specifications
Product Family Options
Product Information
- Tubing int.ØTubing materialI/P Masterflex tubing sizeHose barb sizeMaximum Flow RateAvailabilityPrice
- MFLA06424-26I/P® Precision Pump Tubing, C-Flex®, I/P 26; 25 ftI/P® Precision Pump Tubing, C-Flex®, I/P 26; 25 ft6,40 mm (0,252")C-Flex®260,25"4000 ml/minLog in for availability1 * 25 FeetSpecifications:CE certificate
More
Specifications
Cat. No.MFLA06424-26Model06424-26Length per pack7,6 m (25 ft.)Max. pressure2,06 bar (30 psi)Min. temperature–45 °C (–50 °F)Max. temperature121 °C (250 °F)Min. temperature (dynamic)–40 °C (–40 °F)Max. temperature (dynamic)100 °C (212 °F)Max. vacuum660 mm Hg (26" Hg)Pump seriesI/PRegulatory approvalsADCF;European Pharmacopoeia;Non-DEHP;RoHS;USPSterilisationAutoclave, Ethylene Oxide, Gamma IrradiationSterilisation method autoclaveYesSterilisation method EtOYesSterilisation method gammaYesSuction lift H₂O8,8 m (29 ft.)CE certificate - MFLA06424-73I/P® Precision Pump Tubing, C-Flex®, I/P 73; 25 ftI/P® Precision Pump Tubing, C-Flex®, I/P 73; 25 ft9,50 mm (0,374")C-Flex®730,375"8000 ml/minLog in for availability1 * 25 FeetSpecifications:CE certificate
More
Specifications
Cat. No.MFLA06424-73Model06424-73Length per pack7,6 m (25 ft.)Max. pressure1,4 bar (20 psi)Min. temperature–45 °C (–50 °F)Max. temperature121 °C (250 °F)Min. temperature (dynamic)–40 °C (–40 °F)Max. temperature (dynamic)100 °C (212 °F)Max. vacuum660 mm Hg (26" Hg)Pump seriesI/PRegulatory approvalsADCF;European Pharmacopoeia;Non-DEHP;RoHS;USPSterilisationAutoclave, Ethylene Oxide, Gamma IrradiationSterilisation method autoclaveYesSterilisation method EtOYesSterilisation method gammaYesSuction lift H₂O8,8 m (29 ft.)CE certificate - MFLA06424-82I/P® Precision Pump Tubing, C-Flex®, I/P 82; 25 ftI/P® Precision Pump Tubing, C-Flex®, I/P 82; 25 ft12,70 mm (0,500")C-Flex®820,5"13000 ml/minLog in for availability1 * 25 FeetSpecifications:CE certificate
More
Specifications
Cat. No.MFLA06424-82Model06424-82Length per pack7,6 m (25 ft.)Max. pressure1,4 bar (20 psi)Min. temperature–45 °C (–50 °F)Max. temperature121 °C (250 °F)Min. temperature (dynamic)–40 °C (–40 °F)Max. temperature (dynamic)100 °C (212 °F)Max. vacuum510 mm Hg (20" Hg)Pump seriesI/PRegulatory approvalsADCF;European Pharmacopoeia;Non-DEHP;RoHS;USPSterilisationAutoclave, Ethylene Oxide, Gamma IrradiationSterilisation method autoclaveYesSterilisation method EtOYesSterilisation method gammaYesSuction lift H₂O7 m (23 ft.)CE certificate
Accessories
Product Information
- Catalog #MaterialMax. tubing ext.ØAvailabilityPrice
- Acetal Copolymer Hose Clamps, White, 0,449" x 0,511", 100/packAcetal Copolymer Hose Clamps, White, 0,449" x 0,511", 100/packMFLA06832-06Acetal12,98 mm (0,511")Log in for availability1 * 100 件
Product Information
- Catalog #MaterialMax. tubing ext.ØAvailabilityPrice
- Acetal Copolymer Hose Clamps, White, 0,569" x 0,650", 100/packAcetal Copolymer Hose Clamps, White, 0,569" x 0,650", 100/packMFLA06832-10Acetal16,51 mm (0,65")Log in for availability1 * 100 件
Product Information
- Catalog #Barb size/tubing int.Ø (port 1)Barb size/tubing int.Ø (port 2)AvailabilityPrice
- Fitting, HDPE, Straight, Hose Barb Union, ⅜" ID; 10/PKFitting, HDPE, Straight, Hose Barb Union, ⅜" ID; 10/PKMFLA30621-89⅜"⅜"Log in for availability1 * 10 件
Product Information
- Catalog #Barb size/tubing int.Ø (port 1)Barb size/tubing int.Ø (port 2)AvailabilityPrice
- Fitting, HDPE, Straight, Hose Barb Union, ½" ID; 10/PKFitting, HDPE, Straight, Hose Barb Union, ½" ID; 10/PKMFLA30621-92½"½"Log in for availability1 * 10 件



