Masterflex® Correlated Variable-Area Flowmeters, High-Flow, 150-mm Scale, Avantor®
Supplier: MASTERFLEX PROPRIETARY
Certificates
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLA03269-84
- MFLB03269-86
- MFLB03269-37
- MFLA03269-35
- MFLB03267-90
- MFLA03267-32
- MFLB03267-87
- MFLA03267-36
- MFLA03267-34
- Model:
- 03269-84
- 03269-86
- 03269-37
- 03269-35
- 03267-90
- 03267-32
- 03267-87
- 03267-36
- 03267-34
- Accuracy:
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- ±2% full-scale
- Float material:
- 316 Stainless Steel
- Carboloy
- Carboloy
- 316 Stainless Steel
- Sapphire
- Glass
- Glass
- Carboloy
- 316 Stainless Steel
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 45227 ml/min
- 66346 ml/min
- 66346 ml/min
- 45227 ml/min
- 29560 ml/min
- 23742 ml/min
- 22536 ml/min
- 66346 ml/min
- 45227 ml/min
- Max. argon flow rate:
- 45227 ml/min
- 47890 ml/min
- 47890 ml/min
- 45227 ml/min
- 24563 ml/min
- 19761 ml/min
- 19761 ml/min
- 47890 ml/min
- 45227 ml/min
- Max. CO₂ flow rate:
- 34287 ml/min
- 46311 ml/min
- 46311 ml/min
- 34287 ml/min
- 23855 ml/min
- 18989 ml/min
- 18989 ml/min
- 46311 ml/min
- 34287 ml/min
- Max. N₂ flow rate:
- 43000 ml/min
- 59580 ml/min
- 59580 ml/min
- 43000 ml/min
- 29930 ml/min
- 23512 ml/min
- 23512 ml/min
- 59580 ml/min
- 43000 ml/min
- Max. helium flow rate:
- 103647 ml/min
- 146500 ml/min
- 146500 ml/min
- 103647 ml/min
- 70100 ml/min
- 53100 ml/min
- 53100 ml/min
- 146500 ml/min
- 103647 ml/min
- Max. H₂ flow rate:
- 159699 ml/min
- 221872 ml/min
- 221872 ml/min
- 159699 ml/min
- 110101 ml/min
- 85812 ml/min
- 85812 ml/min
- 221872 ml/min
- 159699 ml/min
- Max. O₂ flow rate:
- 39567 ml/min
- 54902 ml/min
- 54902 ml/min
- 39567 ml/min
- 27181 ml/min
- 21350 ml/min
- 21350 ml/min
- 54902 ml/min
- 39567 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 65 °C (150 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 1288 ml/min
- 1881 ml/min
- 1881 ml/min
- 1288 ml/min
- 806 ml/min
- 541 ml/min
- 541 ml/min
- 1881 ml/min
- 1288 ml/min
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 100 psi
- 200 psi
- 100 psi
- 200 psi
- 200 psi
- O-Ring material:
- Buna-N
- Buna-N
- Viton®
- Viton®
- PTFE
- Buna-N
- PTFE
- Buna-N
- Buna-N
- Repeatability:
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year