No more leaks - valved couplings automatically shut off flow.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Compact, lightweight couplings feature a high flow and low spillage design
These CPC® high-flow quick-disconnect fittings have flow comparable to many ¹/₂" flow couplings in a ³/₈" body size. An ergonomic design and a large, shrouded thumb latch pad produce a coupling that is easy to grip and simple to operate. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body. Valved models have a spring-operated 316 stainless steel valve that seals the flow path when fitting halves are disengaged. All fitting bodies have 316 stainless steel latch springs and EPDM seals.
For a complete coupling, order one fitting body and one insert.
- Environmentally Preferable:
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Catalog No:
- MFLB31308-63BLK
- MFLA31307-10BLK
- MFLA31303-15
- MFLB31307-13BLK
- MFLA31303-12
- MFLA31307-11
- MFLA31307-15BLK
- MFLA31303-13
- MFLA31307-15
- MFLB31303-16BLK
- MFLA31303-11BLK
- MFLA31303-10
- MFLA31303-11
- MFLA31307-10
- MFLA31307-11BLK
- MFLA31303-12BLK
- MFLA31303-10BLK
- MFLA31303-15BLK
- MFLA31303-13BLK
- MFLB31303-16
- MFLB31307-13
- MFLB31308-34BLK
- Max. operating pressure:
- 125 psi
- 125 psi
- 60 psi
- 125 psi
- 60 psi
- 125 psi
- 125 psi
- 60 psi
- 125 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 125 psi
- 125 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 125 psi
- 60 psi
- Max. temperature:
- 137 °C (280 °F)
- 137 °C (280 °F)
- 71 °C (160 °F)
- 137 °C (280 °F)
- 71 °C (160 °F)
- 137 °C (280 °F)
- 137 °C (280 °F)
- 71 °C (160 °F)
- 137 °C (280 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 137 °C (280 °F)
- 137 °C (280 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 137 °C (280 °F)
- 71 °C (160 °F)
- Max. vacuum:
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- 698 mm Hg (27,5" Hg)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- Seal material:
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Ethylene oxide (ETO) or gamma
- Valve spring material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Warranty:
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months
- 3 Months