Order Entry
China
ContactUsLinkComponent
Test tubes without rim, borosilicate glass
Test tubes without rim, borosilicate glass
  SCERA510013000611
Test tubes without rim, borosilicate glass
  SCERA510013000611

 

  • Ext.Ø:
    13 mm
  • Wall thickness:
    0,5-0,6 mm
  • Length:
    100 mm
  • Seq:
    03
  • Pk:
    250

 

 

Borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Can also be used as disposable test or culture tubes.