Order Entry
China
ContactUsLinkComponent
 
Screw top vials and caps, 2 ml
  HEWL5183-2070
undefined
Screw top vials and caps, 2 ml
  HEWL5183-2070

 

  • Cap included:
    No
  • Ø×H:
    — mm
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Description:
    Certified screw top vial, deactivated (silanised)
  • Material:
    Borosilicate glass
  • Seq:
    02
  • Pk:
    100

 

 

Vials with 2 ml wide opening are constructed from type 33 and type 51 COE borosilicate glass, with low metal content, to protect your sample from destabilizing or leaching.

  • Uniformly flat bottom ensures compatibility with inserts
  • Precision-formed neck for optimal robotic arm handling
  • Unique thread design for consistently secure seal
  • Optional ceramic write-on spot with fill marks
  • Rigorous quality assurance for dimensional consistency from lot to lot

Wide opening vials have a 40% larger opening than standard opening vials.