Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:05
- Phase:DB-225
- Pk:1
Specifications
About this item
DB-225 is ideal for separations of cis- and trans-fatty acid methyl esters in food testing applications.
- 50%-Cyanopropylphenyl)-dimethylpolysiloxane
- Mid/high polarity
- Excellent for separations of cis- and trans-fatty acid methyl esters (FAMEs)
- Bonded and cross-linked
- Solvent rinsable
Agilent JW DB-225 provides excellent performance for food authenticity and testing applications. These bonded columns are closely equivalent to U.S.P phase G19 and can be used as exact replacements for HP-225 column types. DB-225 is cross-linked and solvent rinsable and is fully operational between temperature limits of 40 to 220/240 °C. The columns are excellent for effective separations of cis- and trans-fatty acid methyl esters.