Order Entry
China
Orders LinkContactUsLinkComponent
Fittings, b.safe

Fittings, b.safe

Supplier:   BOHLENDER
Fittings, b.safe
Supplier:  BOHLENDER
Certificates
Fittings, b.safe
Fittings, b.safe

7 Options Available Below

Product Details & Documents

Made of PFA to fix tubing in the capillary connectors (thread UNF ¹/₄") 28G) of b.safe Caps and b.safe Waste Caps. The conical seal cone clamps the tubing and seals the connection safely.

  • Internal cone for comfortable inlet of capillaries
  • Optimized surface design for more grip
  • Centring pin for easy installation

b.safe fittings are available in different colours for all standard HPLC capillaries and their outer diameter. This makes the application clear and simple.

Product Family Options

Product Information

  • Colour
    For tubing ext.Ø
    Availability
    Price
  • Fitting
    Green
    1,6 mm (¹/₁₆")
    Log in for availability
    Log in for availability
    1 * 10 件
    1 * 10 件

  • Fitting
    Purple
    2,2 mm (⁷/₈")
    Log in for availability
    Log in for availability
    1 * 10 件
    1 * 10 件

  • Fitting
    Grey
    2,2 mm (⁷/₈")
    Log in for availability
    Log in for availability
    1 * 10 件
    1 * 10 件

  • Fitting
    White
    3,2 mm (¹/₈")
    Log in for availability
    Log in for availability
    1 * 10 件
    1 * 10 件

  • Fitting
    Blue
    3,2 mm (¹/₈")
    Log in for availability
    Log in for availability
    1 * 10 件
    1 * 10 件

  • Fitting
    Red
    3,2 mm (¹/₈")
    Log in for availability
    Log in for availability
    1 * 10 件
    1 * 10 件

  • Fitting
    Yellow
    3,2 mm (¹/₈")
    Log in for availability
    Log in for availability
    1 * 10 件
    1 * 10 件

Mounting key

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Mounting key for b.safe fittings Ext.Ø. 1,6, 2,2 and 3,2 mm
    Log in for availability
    Log in for availability
    1 * 1 件
    1 * 1 件 - ¥0.00
    ¥0.00
    1 * 1 件
       ¥0.00