To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Packed:10×96 Tips/Pack
- Sterile:+
- Volume:20 - 200 µl
- Environmentally Preferable:
- Pk:960
Specifications
About this item
VWR® LTS™ Compatible pipette tips feature a flexible seal area and a positive stop resulting in a secure seal with light ejection force on LTS™ compatible pipettors.
- Compatible with the LTS™ style pipettors
- Maximizes sample recovery with low binding resin and a fine point design
- Improves ergonomics by reducing the force required to attach and eject a tip
- Autoclavable at 1,03 bar (15 psi), 122 °C for 15 minutes
- Manufactured under an ISO 9001 quality management system
VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.