Order Entry
China
ContactUsLinkComponent
 
Hand towels, multi-fold, Scott®
Catalog # KIMB28610_U
Supplier:  KIMBERLY CLARK
Hand towels, multi-fold, Scott®
Catalog # KIMB28610_U
Supplier:  KIMBERLY CLARK

Specifications

  • Type:
    Multi folded
  • Colour:
    White
  • Description:
    Scott® multi-folded hand towels, paper
  • L×W:
    240×231 mm
  • Seq:
    02
  • Pk:
    4.000

Specifications

About this item

Scott® Essential provides reliable balance of efficiency, performance and value. Scott® Essential Multifold Paper Towels are an excellent and economical choice.

  • Exclusive absorbency pockets soak up water fast, so these trifold paper towels are designed to reduce waste
  • Fits into most universal multifold paper towel dispensers

Made with 40% post-consumer waste and 60% recycled fibre content.

Certifications: Scott® folded paper towels meet EPA standards and are FSC and Eco Logo certified.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904