Order Entry
China
ContactUsLinkComponent
Sulphuric acid 5 N in aqueous solution, BAKER ANALYZED® volumetric solution, J.T.Baker®
Corrosive
Irritant
Health
Sulphuric acid 5 N in aqueous solution, BAKER ANALYZED® volumetric solution, J.T.Baker®
Supplier:  Avantor
Certificates
undefined
Corrosive
Irritant
Health
Sulphuric acid 5 N in aqueous solution, BAKER ANALYZED® volumetric solution, J.T.Baker®
Supplier:  Avantor
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Normality:
    4.95 - 5.05
  • Phosphate (PO₄):
    ≤1 ppm
  • Heavy Metals (as Pb):
    ≤0.3 ppm
  • Chloride (Cl):
    ≤1 ppm
  • Trace Impurities - Iron (Fe):
    ≤0.5 ppm
  • Appearance:
    Passes Test

Specification Test Results

Related Information