VWR® nUVaClean™, UV pipette carousel
Catalog # VWRU76337-014
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- Description:Pipette carousel for 6 pipettes, 230 V (international)
- W×D×H:165,1×165,1×330,2 mm
- Pk:1
Specifications
About this item
MTC’s ProPette nUVaClean™ is the first pipette rack that not only organizes and protects six pipettes, but also destroys up to 99% of DNA and microbiological contaminants
- UV-C Lamp and reflector system
- Eliminates cross-contamination
- 360° UV exposure
- Fits virtually any pipette
- Compact 170 mm footprint
The new nUVaClean™ uses a germicidal UV-C mercury vapor lamp. A high-efficiency reflector/concentrator completely bathes pipette shafts in 254 nm UV light. This exposure destroys unwanted microbiological contaminants and prevents cross-contamination in PCR and other sensitive procedures.
Just press the 'start' button to begin the auto-decon cycle. After 28 minutes, the nUVaClean™ will power down automatically, delivering up to six pipettes that are safe, clean and ready for use.
Certifications: CE marked.