Order Entry
China
ContactUsLinkComponent
VWR®, Fixed Angle General Purpose Centrifuge
VWR®, Fixed Angle General Purpose Centrifuge
Catalog # VWRU76019-132
undefined
VWR®, Fixed Angle General Purpose Centrifuge
Catalog # VWRU76019-132

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Max. speed:
    4500 min⁻¹
  • Description:
    Centrifuge with 8×15 ml fixed angle rotor
  • Electrical:
    100 - 240 V, 50/60 Hz
  • Max. RCF:
    2490 ×g
  • Dimensions:
    11×14,3×10,4"
  • Display:
    Digital
  • Timer:
    30 s to 99 min or continuous
  • Weight:
    13,2 lbs.
  • Pk:
    1

Specifications

About this item

A compact general purpose centrifuge that is ideal for research and clinical applications.

  • Pulse operation for quick spins
  • Digital control with brushless motor drive
  • RPM/RCF conversion button
  • Secure lid lock for user safety
  • Over-speed detection

The VWR® fixed angle general purpose centrifuge is ideal for research or clinical applications. This compact centrifuge can accept either an 8×15 ml fixed angle rotor or a 6×50 ml fixed angle rotor. There are also adapters available for 5,7 and 10 ml tubes. The digital display allows users to view either RPM or RPM as well as time. Variable speed can be adjusted between 300 to 4500 RPMs and the rotors are driven by a brushless DC motor drive. Additional features include a secure lid lock and over-speed detection for user safety.

Certifications: CE, TUV, IVD.
Ordering information: Available with 15 ml fixed angle rotor and accessories for 5,7 and 10 ml tubes, or without rotors (sold separately). Universal power can be used in countries with 100, 120 and 230 V power.