Avantor® ACE® UltraCore Phenyl Hexyl, Analytical HPLC/UHPLC Columns
Supplier: HICHROM - OEM
Certificates
About this item
Avantor® ACE® UltraCore Phenyl Hexyl are high performing solid-core (core-shell) particle columns designed for a range of chromatographic applications and is especially well suited for retention of aromatic compounds where π-π interactions can be exploited.
- High purity, base deactivated silica with excellent reproducibility
- Ideal for analytes with π-bonding
- Complementary selectivity to other UltraCore bonded phases
These stainless steel columns are available in a variety of dimensions and are highly compatible with LC-MS and high sensitivity applications.
Specifications
- Catalog No:
- ACEUCORE-35G-1546
- ACEUCORE-35G-21GD
- ACEUCORE-35G-1530
- ACEUCORE-35G-530
- ACEUCORE-35G-546
- ACEUCORE-35G-30GD
- ACEUCORE-35G-521
- ACEUCORE-35G-46GD
- ACEUCORE-35G-1046
- ACEUCORE-35G-1521
- ACEUCORE-35G-1021
- ACEUCORE-35G-1030
- Carbon load:
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- 6,2%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Surface area:
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- Temperature limit:
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- USP code:
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11