Avantor® ACE® UltraCore C18-Amide, Analytical HPLC/UHPLC Columns
Supplier: HICHROM - OEM
Certificates
About this item
Avantor® ACE® UltraCore C18-Amide are high performing solid-core (core shell) particle columns designed for a range of reversed-phase chromatographic applications. Additional mechanisms of interaction such as H-bonding give an alternative selectivity for moderately polar analytes.
- High purity, base deactivated silica with excellent reproducibility
- Can retain more polar compounds in 100% aqueous mobile phase
- Alternative selectivity to alkyl phases
These stainless steel columns are available in a variety of dimensions and are highly compatible with LC-MS and high sensitivity applications.
Specifications
- Catalog No:
- ACEUCORE-35E-21GD
- ACEUCORE-35E-30GD
- ACEUCORE-35E-546
- ACEUCORE-35E-1021
- ACEUCORE-35E-521
- ACEUCORE-35E-46GD
- ACEUCORE-35E-530
- ACEUCORE-35E-1521
- ACEUCORE-35E-1530
- ACEUCORE-35E-1030
- ACEUCORE-35E-1046
- ACEUCORE-35E-1546
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Surface area:
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- 115 m²/g
- Temperature limit:
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- USP code:
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60