Specifications
- Bath capacity:5 L
- Rotation speed:20 - 200 min⁻¹
- Temperature range:Ambient…180 °C
- Description:LED Rotary Evaporator, main unit, LED, manual lift
- Seq:10
- Model:LED Rotary Evaporator
- Flask size:1 L
- Max. flask capacity:2 L
- Bath Ø:225 mm
- Cooling surface:1200/1700 cm²
- Evaporating rate:26 ml/min (water)
- Heating capacity:1200 W
- Lift distance:110 and 100 mm (manual and auxiliary)
- Protection class DIN EN 60529:IP 20, IEC 60529
- Weight:10 kg
- W×D×H:440×320×450 mm
- Pk:1
Specifications
About this item
This is a basic chemical laboratory instrument suitable for evaporation, distillation and separation of chemicals. It can be used as a multifunctional system in combination with a vacuum pump, vacuum controller and refrigerated circulator to provide excellent distillation solutions in many laboratory applications.
- 5 L heating bath with a wide temperature range (ambient to 180 °C), independent temperature control allows it to be used separately. Water/oil heating mode can only be changed via a switch
- Manual lift combined with auxiliary lift for precise positioning of the glassware
- PID control ensures high temperature accuracy at ±1 °C (water)
- Overheating protection temperature at 220 °C
- Boil-dry protection, unit automatically powers off if heating without water/oil in the heating bath
- Speed range from 20 to 200 rpm, timing interval operation in clockwise and anticlockwise directions for drying process
- Glassware with explosion proof film is available
Evaporators have a patented condenser (cooling surface 1200/1700 cm² for selection), double-helix condensing tube and central circular arc design to speed up the flow rate of liquid with excellent cooling effect. The ejection mechanism ensures easy exchange of evaporating flasks. LED rotary evaporators have an adjustable immersion angle and a PTFE double-spring sealing ring which provides excellent sealing performance. The remote function provides PC control and data transmission, these models are compatible with the entire range of VWR LCD evaporator glassware.