Order Entry
China
ContactUsLinkComponent
Chloranilic acid sodium salt hydrate ≥95.0% (by titrimetric analysis)
Chloranilic acid sodium salt hydrate ≥95.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
Chloranilic acid sodium salt hydrate ≥95.0% (by titrimetric analysis)
Supplier:  TCI

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Red to Dark blue to Black powder to crystal
  • Purity (Nonaqueous Titration):
    min. 95.0 % (calcd.on anh.substance)
  • Water:
    max. 20.0 %

Specification Test Results