Order Entry
China
ContactUsLinkComponent
Methylene blue trihydrate 95%, pure
Irritant
Methylene blue trihydrate 95%, pure
Certificates
undefined
Irritant
Methylene blue trihydrate 95%, pure

Specification Test Results

  • Appearance:
    Dark green Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    ≥94 % (on dry substance)
  • Loss on drying:
    ≤15 % (105°C)
  • Color scale:
    ≤20 APHA
  • Acidity:
    ≤0.001 meq/g
  • Alkalinity:
    ≤0.002 meq/g
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Tin (Sn):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Heavy metals (as Pb):
    ≤1 ppm
  • Halogenated compounds:
    ≤0.001 % (as Cl)

Specification Test Results

Related Information