Order Entry
China
ContactUsLinkComponent
Non-phthalate PVC tubing, Nalgene™
Non-phthalate PVC tubing, Nalgene™
Catalog # NALG8701-0090
   Low Manufacturing Impact
undefined
Non-phthalate PVC tubing, Nalgene™
Catalog # NALG8701-0090
   Low Manufacturing Impact

Specifications

  • Tubing ext.Ø:
    11,11 mm
  • Tubing int.Ø:
    7,94 mm
  • Wall thickness:
    1,59 mm
  • Max. pressure:
    1,93 bar
  • Description:
    Nalgene™ Non-phthalate PVC tubing
  • Length:
    15,24 m
  • Seq:
    10
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Model:
    NALG8701-0090
  • Environmental certification:
    NAR Certificate of Retirement
  • Pk:
    50 Feet

Specifications

About this item

Nalgene lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticisers.

  • Compare to Tygon® E-3603 tubing
  • Marked with Int.Ø and regulatory compliance as well as at 305 mm intervals for easy identification and measurement
  • Durometer hardness is shore A, 60

Nalgene™ Non-phthalate PVC tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene™ 180 tubing but is free from orthophthalate DEHP plasticisers. Resists hardening and discolouration from a wide range of laboratory chemicals (demonstrates dimensional stability) and does not impart odour or taste making this tubing ideal for a wide range of non-medial, general lab, research and pharmaceutical applications.

Certifications: Meets food additives amendment of the federal food, drug, and cosmetic act. Meets the requirements of the U.S. pharmacopoeia class VI biological tests for plastics, USP <88>. Complies with FDA CFR21 for food packaging, USP VI, cytotoxicity, REACH, latex-free, RoHS, and california proposition 65 standards.
Caution: Not intended for medical use.