Order Entry
China
ContactUsLinkComponent
 
Automated cell counter, ADAM-MC
  NANOADAM-MC
 :  NANOENTEK
undefined
Automated cell counter, ADAM-MC
  NANOADAM-MC
 :  NANOENTEK

 

  • Model:
    ADAM-MC
  • Light source:
    Green LED
  • Sample volume:
    13 µl
  • Description:
    Automated cell counter
  • W×D×H:
    220×375×250 mm
  • Concentration:
    5×104 - 4×106 cells/ml
  • Focus:
    Automatic
  • Measurement time:
    2 min/test (AccuChip 4X)
  • Weight:
    9 kg
  • Pk:
    1

 

 

ADAM automatic cell counter is a precision microscope integrated with fluorescence optic and image analysis software. After the samples are stained with fluorescent dye, Propium iodide, which intercalates DNA to stain the nucleus of target cells, fluorescent images are taken automatically. The system takes the 22~60 images by the movement of automatic X-Y stage. The obtained images are processed by image analysis software integrated inside the system. All procedures are automatic once the stained sample has been dropped to the disposable chip.

  • Objective lens: 4X
  • Cell type: All Mammalian cells, aggregated cells, T cells (CAR-T cells), stem cells

Contents of the ADAM-MC: Main device, user manual, USB cable, installation CD, key pad, power cord.