Order Entry
China
ContactUsLinkComponent
IPTG (isopropyl-β-D-thiogalactopyranoside) ≥99.0%, Ultra Pure Grade
IPTG (isopropyl-β-D-thiogalactopyranoside) ≥99.0%, Ultra Pure Grade
Supplier:  VWR Chemicals
Certificates
undefined
IPTG (isopropyl-β-D-thiogalactopyranoside) ≥99.0%, Ultra Pure Grade
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Abs.@300nm (5%, Water):
    ≤ 0.13
  • Abs.@400nm (5%, Water):
    ≤ 0.06
  • Dioxane Test:
    PASS / FAIL
  • Identification (IR):
    PASS / Fail
  • Melting Point:
    110 - 114 Degrees C
  • Moisture (KF):
    ≤ 1.0 %
  • pH (5%, Water) @25C:
    5 - 7
  • Purity:
    ≥ 99.0 %
  • Solubility (5%, Water):
    PASS / Fail
  • Specific Rotation (1%, Water):
    -34.0 - -29.0 degrees

Specification Test Results

Related Information