Order Entry
China
ContactUsLinkComponent
 
Thermostatic baths for viscosity measurement, TC-550
 :  AMETEK
 
Thermostatic baths for viscosity measurement, TC-550
 :  AMETEK

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Catalog No:
  • BROOTC-550MX
  • BROOTC-550SD230
  • Capacity:
  • 7 L
  • 7 L
  • Temperature range:
  • –20...+135 °C
  • –20...+170 °C
  • Temperature stability:
  • 0,07 °C
  • 0,04 °C
  • Bath W×D×H:
  • 142×127×157 mm
  • 142×127×157 mm
  • W×D×H:
  • 411×589×439 mm
  • 411×589×411 mm
  • Weight:
  • 38,1 kg
  • 40,8 kg