Order Entry
China
ContactUsLinkComponent
 
VWR®, Tubing, Latex Rubber
  VWRU62995-670
undefined
VWR®, Tubing, Latex Rubber
  VWRU62995-670

 

  • Tubing ext.Ø:
    11,1 mm
  • Tubing int.Ø:
    6,35 mm
  • Wall thickness:
    2,38 mm
  • Description:
    Reel, 50' (approx. 15 m)
  • Pk:
    50

 

 

Black latex rubber tubing withstands repeated sterilisation and has superior tensile strength.

  • Hardness (Shore durometer A): 35
  • Tensile strength: 2413,165 bar

Black rubber tubing has maximum resistance to aging.