VWR®, Refrigerators, for Storage of Flammable Material
VWRU10819-904
- 外部宽度×深度×高度:864×876×1949 mm
- 容量:566 L
- 说明:Flammable material storage refrigerator
- 顺序:01
- 货号:VWRU10819-904
- 电气:115 V, 60 Hz, 5 A
- 除霜:Cycle
- 门型:1 solid swing door
- 货架/抽屉:1 adjustable shelves, 3 fixed shelves
- 重量:145,6 kg
- 包装规格:1
Designed for the refrigerated storage of flammable or volatile materials in general laboratory work areas.
- Digital microprocessor temperature controller for precise temperature management necessary for critical samples and supplies
- Real-time sample simulated temperatures
- Temperatures are constantly displayed and supported by audible/visual high and low temperature alarms
- Power outage and sensor error alarms
- Remote alarm dry contacts and an access port are provided to simplify connections to existing facility monitoring systems
No electrical components are located in the interior of the unit, and the electrical components of the compressor have sealed in a vapour-proof enclosure for additional safety.
The all-new temperature display and alarm module offers industry-leading product security with a monitoring and alarm system that is 100% independent of the temperature controller.
Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
: Meet NFPA and OSHA guidelines 45 and 70. UL/C-UL listed.
: Units are supplied with a two-years parts and labour warranty.