Order Entry
China
ContactUsLinkComponent
VWR® Maximum, Bouffant caps, SMS
VWR® Maximum, Bouffant caps, SMS
Catalog # VWRU89522-658
undefined
VWR® Maximum, Bouffant caps, SMS
Catalog # VWRU89522-658

Specifications

  • Ø:
    610 mm
  • Garment application:
  • Gender:
  • Colour:
    Blue
  • Description:
    VWR® maxium protection bouffant cap
  • Environmentally Preferable:
  • Pk:
    500
  • Weight:
    30 gsm

Specifications

About this item

The VWR® maxium protection bouffant cap is manufactured from durable and heavyweight SMS fabric which provides reliable protection.

  • Durable and heavyweight fabric
  • Liquid-resistant
  • Comfortable to wear

Caps are ideally suited for use in laboratory, electric, parmaceutical, food production, industrial, and cleanroom environments.

Weight: 30 g/m²

Certifications: ISO 9001