Order Entry
China
ContactUsLinkComponent
VWR®Traceable®, Digital timer with flashing led alert big-digit alarm
VWR®Traceable®, Digital timer with flashing led alert big-digit alarm
Catalog # VWRU89140-194
undefined
VWR®Traceable®, Digital timer with flashing led alert big-digit alarm
Catalog # VWRU89140-194

Specifications

  • Weight:
    70,9 g
  • Description:
    Traceable® Flashing LED alert big-digit alarm timer
  • W×D×H:
    89×16×57 mm
  • Accuracy:
    0,01 %
  • Pk:
    1

Specifications

About this item

This Traceable® big-digit timer features an adjustable alarm and a flashing LED.

  • Programmable memory
  • Resolution of one second
  • Large display size (25,4 mm) permits viewing from across the lab

Programmable memory allows pre-setting of the three most frequently used countdown times, from 99 minutes, 59 seconds to one second.

Adjustable alarm has three settings: high, low, and muted for silent visual flashing LED operation.

Timer has a magnetic back for mounting on metal surfaces, a flip-open easel for standing on a lab bench, a spring fastener for clipping to a notebook or clipboard, and an opening for a lanyard.