VWR®, Specimen containers, with dual click lid
Catalog # VWRU10803-990
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- Cap Size:48 mm
- Type:Sterile
- Capacity:120 ml
- Seq:04
- Environmentally Preferable:
- Cap colour:Green
- Pk:300
Specifications
About this item
Dual click line of specimen containers are manufactured from virgin medical grade PP, and the dual click design features two audible and tactile clicks to let the user know the lid is properly secured.
Dual click closures ensure safe specimen transport. Once the specimen is collected, a simple turn of the closure will give the user assurance that the seal is fully engaged with a click sound. The second click ensures 95 kPa compliance for pneumatic tube transportation.
Sterile dual click specimen containers are sterilised using E-Beam sterilisation. Individually wrapped sterile dual click containers are available for the ultimate in sterility assurance. Certificates of sterility are available for all sterile products.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904