订单输入
China
ContactUsLinkComponent
 
VWR®, Critical Swab with Cone-Shaped Reticulated Foam Head
  VWRU89031-282
undefined
VWR®, Critical Swab with Cone-Shaped Reticulated Foam Head
  VWRU89031-282

 

  • 手柄长度:
    83,0 mm
  • 手柄宽度:
    2,5 mm
  • 头长度:
    17,5 mm
  • 头宽度:
    3,9 mm
  • 说明:
    Swab with 18 mm head foam
  • 包装规格:
    500

 

 

Swab features reticulated foam and a blue glass-filled polypropylene shaft for extra rigidity.

For use in critical environments.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904