Order Entry
China
ContactUsLinkComponent
Overhead stirrer tools, spiral stirrers
Overhead stirrer tools, spiral stirrers
Catalog # IKAA20001203
Supplier:  IKA JANKE KUNKEL
undefined
Overhead stirrer tools, spiral stirrers
Catalog # IKAA20001203
Supplier:  IKA JANKE KUNKEL

Specifications

  • Description:
    Spiral stirrer
  • Seq:
    01
  • Pk:
    1
  • Shaft Ø:
    8 mm
  • Shaft length:
    350 mm
  • Stirrer Ø:
    50 mm

Specifications

About this item

These spiral stirring tools are ideal for homogenous mixing and heat exchange of medium to high viscosity media.

  • Medium is conveyed from the bottom upwards
  • Generates axial flow
  • Can be used at low to medium speeds